Lacquer Spray Paint Black Gloss 11 Oz. Spray
- Mfr # 1905830
- Zoro # G211897472
product price:Â
$
8.55
/ea
Sold in multiples of 6 for
$51.30
Key Features
Color
Black
Color Family
Black
Paint and Primer Finish
Gloss
Container Size
11 oz.
Compatible Surface Material
Wood, metal, plaster, masonry or unglazed ceramic pottery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1905830
- Zoro #
- G211897472
- UPC #
- 20066190583
- Country of Origin
- United States
- Color
- Black
- Color Family
- Black
- Paint and Primer Finish
- Gloss
- Compatible Surface Material
- Wood, metal, plaster, masonry or unglazed ceramic pottery
Dimensions
- Container Size
- 11 oz.
Description
Lacquer Spray Paint Black Gloss 11 Oz. Spray
- High luster paint coating with ultra hard, strong finish
- Apply to wood, metal, plaster, masonry or unglazed ceramic
- Oil-based formula that can be sanded and recoated for higher gloss
- Fast-drying formula dries to the touch in just 20 minutes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.