Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leak Sealer, 11 oz, Latex; Oil Base, Clear

  • Mfr # 265495

  • Zoro # G3924153


product price: $19.49
/ea

Key Features

Size
12 Oz
Container Size
11 oz
Resin Type
Hydrocarbon
Base Type
Latex, Oil
VOC Content
VOC Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265495
Zoro #
G3924153
UPC #
020066218751
Country of Origin
United States

Dimensions

Size
12 Oz
Container Size
11 oz

Details

Item
Leak Sealer
Color
Clear
Resin Type
Hydrocarbon
Base Type
Latex, Oil
VOC Content
VOC Free
Application Method
Spray
Application Temperature
50 Degrees to 90 Degrees F
Net Weight
11 oz
Cure Time
24 hr
Standards
EPA, OSHA, SARA
For Use With
Concrete, Ductwork, Flashing, Gutters, Masonry, PVC, Roofs
Dry Time
2 hr
Coverage
8 sq ft
Product Form
Liquid
Coating Type
Utility Coating
Maximum Application Temperature
90 Degrees F
Heat Resistant
Flammable
For Use On
Ductwork, Flashing, Gutters, Roofs
Minimum Application Temperature
50 Degrees F
Dry Time to Recoat
15 to 30 min
Container Type
Aerosol
Maximum Temperature Resistance
200 Degrees F
Surface Texture
Rough, Smooth
Roof Application
Roof Leak Repair
Rubber Item Type
Coating
Surface Material
Asphalt, Concrete, Fiberglass, Masonry, Metal, PVC, Vinyl
Use Location
Exterior
Coverage Area
8 sq ft
Sub Brand
LeakSeal
Shelf Life
5 yr
Sheen
Gloss
Brand and Series
Rust-Oleum Leak Seal

Description

Leak Sealer, Size 11 oz, Net Weight 11 oz, Clear, Coverage 8 sq ft, Dry Time 2 hr, Application Temperature 50 Degrees to 90 Degrees F, For Use With Concrete, Ductwork, Flashing, Gutters, Masonry, PVC, Roofs, Standards EPA, OSHA, SARA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.