Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Blue, Gloss, Oil, 15 oz

  • Mfr # V2123838

  • Zoro # G611231326


product price: $18.15
/ea
Sold in multiples of 6 for $108.90

Key Features

Color Family
Blue
Net Weight
15 oz
Sheen
Gloss
Base Type
Oil
Dry Time
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2123838
Zoro #
G611231326
UPC #
10020066212381
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Color
Light Blue
Color Family
Blue
Net Weight
15 oz
Sheen
Gloss
Base Type
Oil
Dry Time
20 minutes
Application Method
Spray
Compatible Surface Material
structural steel, handrails, equipment, machinery, piping/storage tanks
Maximum Application Temperature
200°F

Description

Rust-Oleum Hard Hat High Performance V2100 System Rust Preventive Enamel Spray Paint provides superior rust protection and a top-quality finish for industrial projects. This oil-based paint is ideal for structural steel, handrails, equipment, machinery, piping/storage tanks and more. Two-year rust-proof guarantee. This item is sold in increments of 6.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.