Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Livestock Marking Paint, Fluorescent Blue, Water, 17 Oz

  • Mfr # 383019

  • Zoro # G308642725


product price: $6.99
/ea
Sold in multiples of 12 for $83.88

Key Features

Base Type
Water
Size
17 Oz
Brand and Series
Rust-Oleum Industrial Choice
Application Method
Spray
Net Weight
17 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383019
Zoro #
G308642725
UPC #
20066022785
Country of Origin
United States

Dimensions

Size
17 Oz

Details

Item
Livestock Marking Paint
Color
Fluorescent Blue
Base Type
Water
Brand and Series
Rust-Oleum Industrial Choice
Application Method
Spray
Net Weight
17 Oz
Standards
VOC Compliant
Coverage
600 to 700 Linear ft
Paint Color Family
Blue
Dry Time Tack Free
15 min
Dry Time
15 min
Exposure Conditions
Exterior, Interior
Shelf Life
5 yrs
Paint and Primer Surface Material
Livestock Marking

Description

Rust-Oleum Industrial Choice Inverted Livestock Marking Paint is a fast dry, water-based formula that creates bright, easy-to-read marks on a variety of livestock. Safe to use on cattle, goats, swine, sheep and more. Ideal for heat detection tail painting and general livestock identification applications. This fade-resistant and weather-resistant coating will not irritate the livestock's skin. Excellent adhesion on wet surfaces. Can be sprayed in temperatures as low as 25 degrees Fahrenheit. Dries in less than 15 minutes. Covers up to 700 linear feet per can at 1 inch wide. Markings last up to 30 days. Compatible with the Rust-Oleum Industrial Choice Marking Pistol.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.