Low Odor Spray Paint, Water-Based, Alky Snow White, Gloss
- Mfr # 388274
- Zoro # G115773780
Key Features
Specifications
Product Information
- MFR #
- 388274
- Zoro #
- G115773780
- UPC #
- 20066032272
- Country of Origin
- United States
Details
- Color
- Snow White
- Color Family
- White
- Coverage
- 10 to 13 sq ft
- Base Type
- Water
- Dry Time
- 2 to 4 hrs
- Application Method
- Spray
- Resin Type
- Alkyd
- Exposure Conditions
- Interior/Exterior
- Dry Time Tack Free
- 1 hr
- Paint and Primer Finish
- Gloss
- Minimum Application Temperature
- 50°F
- Dry Time to Recoat
- Anytime
- Compatible Surface Material
- Wood, Metal, Glass, Wicker and Most Plastics
- Maximum Application Temperature
- 90°F
Description
Rust-Oleum Low Odor Water-Based Spray Paint features 40% less odor than traditional spray paint with the same great performance. It delivers superior coverage and a durable finish on indoor and outdoor surfaces. This spray paint can be used on wood, metal, glass, wicker and most plastics.Its fan spray pattern provides greater control to minimize runs and drips. The revolutionary water-based paint formula dries within a few hours without an odor. You can recoat at any time, which means you can finish projects faster. The comfort tip reduces finger fatigue and allows you to spray from any angle, including upside down.
- Same great performance as standard spray paint
- Superior coverage and durable finish
- Revolutionary water-based formula
- No waiting between coats
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.