Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Odor Water Based Spray Paint, Brown Bear, Gloss, 11 oz

  • Mfr # 388276

  • Zoro # G115773773


product price: $9.45
/ea
Sold in multiples of 6 for $56.70

Key Features

Color Family
Brown
Coverage
10 to 13 sq ft
Base Type
Water
Dry Time
2 to 4 hrs
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388276
Zoro #
G115773773
UPC #
20066032296
Country of Origin
United States

Details

Color
Brown Bear
Color Family
Brown
Coverage
10 to 13 sq ft
Base Type
Water
Dry Time
2 to 4 hrs
Application Method
Spray
Resin Type
Alkyd
Dry Time Tack Free
1 hr
Paint and Primer Finish
Gloss
Exposure Conditions
Interior/Exterior
Dry Time to Recoat
Anytime
Maximum Application Temperature
90°F
Compatible Surface Material
Wood, Metal, Glass, Wicker and Most Plastics
Minimum Application Temperature
50°F

Description

Rust-Oleum Low Odor Water-Based Spray Paint features 40% less odor than traditional spray paint with the same great performance. It delivers superior coverage and a durable finish on indoor and outdoor surfaces. This spray paint can be used on wood, metal, glass, wicker and most plastics.Its fan spray pattern provides greater control to minimize runs and drips. The revolutionary water-based paint formula dries within a few hours without an odor. You can recoat at any time, which means you can finish projects faster. The comfort tip reduces finger fatigue and allows you to spray from any angle, including upside down.


  • Same great performance as standard spray paint
  • Superior coverage and durable finish
  • Revolutionary water-based formula
  • No waiting between coats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.