Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Odor Water Based Spray Paint, Seashell, Gloss, 11 oz

  • Mfr # 388275

  • Zoro # G515773786


product price: $9.45
/ea
Sold in multiples of 6 for $56.70

Key Features

Color Family
Yellow
Coverage
10 to 13 sq ft
Base Type
Water
Dry Time
2 to 4 hrs
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
388275
Zoro #
G515773786
UPC #
20066032289
Country of Origin
United States

Details

Color
Seashell
Color Family
Yellow
Coverage
10 to 13 sq ft
Base Type
Water
Dry Time
2 to 4 hrs
Application Method
Spray
Exposure Conditions
Interior/Exterior
Resin Type
Alkyd
Paint and Primer Finish
Gloss
Dry Time Tack Free
1 hr
Maximum Application Temperature
90°F
Minimum Application Temperature
50°F
Dry Time to Recoat
Anytime
Compatible Surface Material
Wood, Metal, Glass, Wicker and Most Plastics

Description

Rust-Oleum Low Odor Water-Based Spray Paint features 40% less odor than traditional spray paint with the same great performance. It delivers superior coverage and a durable finish on indoor and outdoor surfaces. This spray paint can be used on wood, metal, glass, wicker and most plastics.Its fan spray pattern provides greater control to minimize runs and drips. The revolutionary water-based paint formula dries within a few hours without an odor. You can recoat at any time, which means you can finish projects faster. The comfort tip reduces finger fatigue and allows you to spray from any angle, including upside down.


  • Same great performance as standard spray paint
  • Superior coverage and durable finish
  • Revolutionary water-based formula
  • No waiting between coats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.