Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M1400 System Construction Marking Paint, Safety Purple, 17 oz

  • Mfr # 316312

  • Zoro # G011230974


product price: $6.29
/ea
Sold in multiples of 12 for $75.48

Key Features

Overall Width
2-5/8 in
Size
17 oz
Color
Safety Purple
Overall Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316312
Zoro #
G011230974
UPC #
10020066351790
Country of Origin
United States

Dimensions

Overall Width
2-5/8 in
Size
17 oz
Overall Length
2-5/8 in

Details

Color
Safety Purple

Description

Rust-Oleum Industrial Choice M1400 System Construction Marking Paint features a water-based, fast-drying formula specially designed for construction, excavation, landscape, surveying, utility location, mining and more. This item is sold in increments of 12.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.