Zoro Homepage

Marine Coatings Boat Bottom Antifouling Paint, Black, Flat, 1 Qt

  • Mfr # 396967

  • Zoro # G816214230


product price: $67.49
/ea

Key Features

Sub Brand
Marine
VOC Compliant
Yes
Dry Time
4 hr
Color
Black
Surface Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396967
Zoro #
G816214230
UPC #
020066118440
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Sub Brand
Marine
VOC Compliant
Yes
Dry Time
4 hr
Color
Black
Item
Marine Paint
Surface Texture
Smooth
Surface Material
Fiberglass, Wood
Resin Type
Epoxy
Coverage Area
440 sq ft/gal
For Use With
Fiberglass and Wood Boat Surfaces
Base Type
Water
Container Type
Can
VOC Content
485 g/L
Sheen
Flat
Finish
Flat
VOC Content Weight Percentage
No
Flammability
Flammable
Washable
Yes
For Use On
Boats
Cure Time
16 hr

Description

Rust-Oleum Marine Coatings Boat Bottom Antifouling Paint is a hard protective antifouling paint that can be applied over most aged hard antifouling coatings. It can be applied on fiberglass boats with outboards or outdrives with no danger of electrolysis, provided the drive units are not coated.


  • Hard, smooth finish
  • Antifouling protection
  • Resists algae, barnacles, and other marine fouling organisms
  • Can be applied over most other antifouling coatings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.