Zoro Homepage

Marine Coatings Boat Bottom Antifouling Paint, Blue, Flat, 1 Qt

  • Mfr # 396968

  • Zoro # G716214248


product price: $74.99
/ea

Key Features

Container Size
1 qt
Color
Blue
Resin Type
Epoxy
VOC Compliant
Yes
Dry Time
4 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396968
Zoro #
G716214248
UPC #
020066118457
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Color
Blue
Finish
Flat
Resin Type
Epoxy
VOC Compliant
Yes
Dry Time
4 hr
Base Type
Water
For Use With
Fiberglass and Wood Boat Surfaces
VOC Content Weight Percentage
No
Sub Brand
Marine
Coverage Area
440 sq ft/gal
Surface Texture
Smooth
For Use On
Boats
Cure Time
16 hr
Sheen
Flat
Flammability
Flammable
Container Type
Can
VOC Content
492 g/L
Washable
Yes
Surface Material
Fiberglass, Wood
Item
Marine Paint

Description

Rust-Oleum Marine Coatings Boat Bottom Antifouling Paint is a hard protective antifouling paint that can be applied over most aged hard antifouling coatings. It can be applied on fiberglass boats with outboards or outdrives with no danger of electrolysis, provided the drive units are not coated.


  • Hard, smooth finish
  • Antifouling protection
  • Resists algae, barnacles, and other marine fouling organisms
  • Can be applied over most other antifouling coatings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.