Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coatings Topside Paint, Black, Gloss, 1 Qt

  • Mfr # 396962

  • Zoro # G216214250


product price: $27.99
/ea

Key Features

Washable
Yes
Resin Type
Alkyd
Container Size
1 qt
Base Type
Solvent
Flammability
Flammable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396962
Zoro #
G216214250
UPC #
020066118938
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 Quart

Details

Washable
Yes
Resin Type
Alkyd
Base Type
Solvent
Flammability
Flammable
Finish
Gloss
Sheen
Gloss
Color
Black
For Use With
Fiberglass, Wood and Metal Boat Surfaces
VOC Content Weight Percentage
Yes
Item
Marine Paint
Cure Time
72 hr
Container Type
Can
Coverage Area
400 sq ft/gal
Dry Time
4 to 6 hr
Surface Texture
Smooth
For Use On
Boats
VOC Content
485 g/L
Surface Material
Fiberglass, Metal, Wood
Sub Brand
Marine
VOC Compliant
Yes
Application Method
Brush, Roller
Surface
Fiberglass, Wood and Metal Boat Surfaces
Brand and Series
Rust-Oleum Marine Coatings

Description

Rust-Oleum Marine Coatings Topside Paint is an oil-based alkyd designed to provide a durable, abrasion and weather resistant finish on fiberglass, wood, and metal boat surfaces. It offers UV protection and is easy to apply.


  • Smooth, high gloss finish
  • UV and fade resistant
  • Hard yet flexible coating withstands impacts and abrasion
  • Excellent corrosion, salt, and chemical resistance

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.