Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coatings Topside Paint, Navy Blue, Gloss, 1 Qt

  • Mfr # 396958

  • Zoro # G816214308


product price: $26.79
/ea

Key Features

Surface Material
Fiberglass, Metal, Wood
Finish
Gloss
For Use With
Fiberglass, Wood and Metal Boat Surfaces
VOC Content Weight Percentage
Yes
Sheen
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396958
Zoro #
G816214308
UPC #
020066118891
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 Quart

Details

Surface Material
Fiberglass, Metal, Wood
Finish
Gloss
For Use With
Fiberglass, Wood and Metal Boat Surfaces
VOC Content Weight Percentage
Yes
Sheen
Gloss
Color
Navy Blue
Item
Marine Paint
Flammability
Flammable
Cure Time
72 hr
Dry Time
4 to 6 hr
Washable
Yes
Base Type
Solvent
VOC Content
486 g/L
Resin Type
Alkyd
Surface Texture
Smooth
For Use On
Boats
VOC Compliant
Yes
Sub Brand
Marine
Container Type
Can
Coverage Area
400 sq ft/gal
Brand and Series
Rust-Oleum Marine Coatings
Application Method
Brush, Roller
Surface
Fiberglass, Wood and Metal Boat Surfaces

Description

Rust-Oleum Marine Coatings Topside Paint is an oil-based alkyd designed to provide a durable, abrasion and weather resistant finish on fiberglass, wood, and metal boat surfaces. It offers UV protection and is easy to apply.


  • Smooth, high gloss finish
  • UV and fade resistant
  • Hard yet flexible coating withstands impacts and abrasion
  • Excellent corrosion, salt, and chemical resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.