Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coatings Topside Paint, Oyster White, Gloss, 1 Qt

  • Mfr # 396977

  • Zoro # G716214262


product price: $27.99
/ea

Key Features

Container Size
1 qt
Sub Brand
Marine
Surface Texture
Smooth
Flammability
Flammable
Coverage Area
400 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396977
Zoro #
G716214262
UPC #
020066118884
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 Quart

Details

Sub Brand
Marine
Surface Texture
Smooth
Flammability
Flammable
Coverage Area
400 sq ft/gal
Resin Type
Alkyd
Container Type
Can
Surface Material
Fiberglass, Metal, Wood
Finish
Gloss
For Use On
Boats
Cure Time
72 hr
For Use With
Fiberglass, Wood and Metal Boat Surfaces
Color
Oyster White
VOC Compliant
Yes
Sheen
Gloss
VOC Content Weight Percentage
Yes
VOC Content
470 g/L
Item
Marine Paint
Dry Time
4 to 6 hr
Washable
Yes
Base Type
Solvent
Surface
Fiberglass, Wood and Metal Boat Surfaces
Brand and Series
Rust-Oleum Marine Coatings
Application Method
Brush, Roller

Description

Rust-Oleum Marine Coatings Topside Paint is an oil-based alkyd designed to provide a durable, abrasion and weather resistant finish on fiberglass, wood, and metal boat surfaces. It offers UV protection and is easy to apply.


  • Smooth, high gloss finish
  • UV and fade resistant
  • Hard yet flexible coating withstands impacts and abrasion
  • Excellent corrosion, salt, and chemical resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.