Zoro Homepage

Marine Coatings Topside Paint, Sand Beige, Gloss, 1 Qt

  • Mfr # 396964

  • Zoro # G216214229


product price: $30.69
/ea

Key Features

Flammability
Flammable
Base Type
Water
Cure Time
72 hr
VOC Content Weight Percentage
Yes
Container Type
Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396964
Zoro #
G216214229
UPC #
020066118907
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Flammability
Flammable
Base Type
Water
Cure Time
72 hr
VOC Content Weight Percentage
Yes
Container Type
Can
Sheen
Gloss
For Use With
Fiberglass, Wood and Metal Boat Surfaces
Color
Beige
For Use On
Boats
Coverage Area
400 sq ft/gal
Sub Brand
Marine
Item
Marine Paint
Resin Type
Alkyd
Washable
Yes
Surface Texture
Smooth
Surface Material
Fiberglass, Metal, Wood
Dry Time
4 to 6 hr
VOC Content
487 g/L
Finish
Gloss
VOC Compliant
Yes

Description

Rust-Oleum Marine Coatings Topside Paint is an oil-based alkyd designed to provide a durable, abrasion and weather resistant finish on fiberglass, wood, and metal boat surfaces. It offers UV protection and is easy to apply.


  • Smooth, high gloss finish
  • UV and fade resistant
  • Hard yet flexible coating withstands impacts and abrasion
  • Excellent corrosion, salt, and chemical resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.