Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Marine Coatings Topside Paint, White, Gloss 1 Qt

  • Mfr # 396959

  • Zoro # G416214319


product price: $27.99
/ea

Key Features

Resin Type
Alkyd
Cure Time
72 hr
Dry Time
4 to 6 hr
Coverage Area
400 sq ft/gal
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396959
Zoro #
G416214319
UPC #
020066118860
Country of Origin
United States

Dimensions

Container Size
1 qt
Size
1 Quart

Details

Resin Type
Alkyd
Cure Time
72 hr
Dry Time
4 to 6 hr
Coverage Area
400 sq ft/gal
Sheen
Gloss
For Use On
Boats
Flammability
Flammable
VOC Compliant
Yes
Base Type
Solvent
Color
White
Surface Texture
Smooth
VOC Content Weight Percentage
Yes
Surface Material
Fiberglass, Metal, Wood
For Use With
Fiberglass, Wood and Metal Boat Surfaces
Container Type
Can
Sub Brand
Marine
Item
Marine Paint
Finish
Gloss
Washable
Yes
VOC Content
479 g/L
Application Method
Brush, Roller
Surface
Fiberglass, Wood and Metal Boat Surfaces
Brand and Series
Rust-Oleum Marine Coatings

Description

Rust-Oleum Marine Coatings Topside Paint is an oil-based alkyd designed to provide a durable, abrasion and weather resistant finish on fiberglass, wood, and metal boat surfaces. It offers UV protection and is easy to apply.


  • Smooth, high gloss finish
  • UV and fade resistant
  • Hard yet flexible coating withstands impacts and abrasion
  • Excellent corrosion, salt, and chemical resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.