Zoro Homepage

Marine Coatings Topside Paint, White, Semi-Gloss 1 Qt

  • Mfr # 396960

  • Zoro # G516214301


product price: $27.99
/ea

Key Features

Dry Time
4 to 6 hr
Surface Texture
Smooth
VOC Content Weight Percentage
Yes
Coverage Area
400 sq ft/gal
VOC Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
396960
Zoro #
G516214301
UPC #
020066118877
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Dry Time
4 to 6 hr
Surface Texture
Smooth
VOC Content Weight Percentage
Yes
Coverage Area
400 sq ft/gal
Item
Marine Paint
VOC Compliant
Yes
Flammability
Flammable
Color
White
Washable
Yes
Surface Material
Fiberglass, Metal, Wood
Finish
Semi-Gloss
For Use With
Fiberglass, Wood and Metal Boat Surfaces
Base Type
Water
Sub Brand
Marine
Sheen
Semi-Gloss
VOC Content
437 g/L
Container Type
Can
For Use On
Boats
Cure Time
72 hr
Resin Type
Alkyd

Description

Rust-Oleum Marine Coatings Topside Paint is an oil-based alkyd designed to provide a durable, abrasion and weather resistant finish on fiberglass, wood, and metal boat surfaces. It offers UV protection and is easy to apply.


  • Smooth, high gloss finish
  • UV and fade resistant
  • Hard yet flexible coating withstands impacts and abrasion
  • Excellent corrosion, salt, and chemical resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.