Zoro Homepage

Marking Paint, 1 gal, Water

  • Mfr # 2526402

  • Zoro # G305389845


product price: $39.15
/ea
Sold in multiples of 2 for $78.30

Key Features

Paint Color Family
Blues
Base Type
Water
Size
1 gal
Paint and Primer Sub Category
Traffic Zone Marking Paint
Paint and Primer Surface Material
outdoor concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2526402
Zoro #
G305389845
UPC #
20066252649
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Marking Paint
Paint Color Family
Blues
Color
Handicap Blue
Base Type
Water
Paint and Primer Sub Category
Traffic Zone Marking Paint
Paint and Primer Surface Material
outdoor concrete
Paint Base
Water

Description

Rust-Oleum Professional Traffic Striping Paint is a durable acrylic latex coating for use in large striping jobs on commercial parking lots, curbs, aisle ways and more. Fast drying solution is great for use on outdoor concrete, masonry, asphalt, wood, metal and more. Apply with a brush, roller, or bulk striping machine depending on the required application.


  • • Renew traffic stripes and markings with bright, durable paint that lasts through the seasons
  • • Ideal for parking lots, highways, stadiums and other outdoor surfaces for easily visible marks
  • • Water-based acrylic formula dries fast with excellent resistance to weather, oil, salt and abrasion
  • • Covers 460 linear feet per gallon with 4 inch stripes depending on surface porosity; dries to the touch in 30 min and can accept traffic after 8 hours

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.