Zoro Homepage
This item is Discontinued.
Rust-Oleum Marking Paint, 17 oz., Black, Solvent -Based 359823

Marking Paint, 17 oz., Black, Solvent -Based (Discontinued)

  • Mfr # 359823
  • Zoro # G8339083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359823
Zoro #
G8339083
UPC #
020066468750
Country of Origin
United States

Dimensions

Size
17 oz.
Container Size
17 oz

Description

Construction Marking Paint, Solvent Base Type, Line Striping Aerosol Yes, Black, Size 17 oz, Construction Marking Paint, Paint and Primer Surface Material Asphalt, Concrete, Dirt, Grass, Gravel, Paint and Primer Application Method Marking Pistol, Marking Wand, Marking Wheel, Spray, Coverage 400 Linear ft, Net Weight 17 oz, Dry Time Less Than 5 min, Dry Time Tack Free 5 min, Application Temperature 40 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, Standards MIR Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.