Marking Pistol
Mfr # 210188
Zoro # G2044165
product price: $30.79
/eaKey Features
Holds
Can of Marking Paint or Chalk
For Use With
Rust-Oleum Inverted Marking Paint or Industrial Choice Precision-Line Inverted Marking Paint or Chalk
Overall Length
12 in
Material of Construction
Steel/Plastic
Includes
Pistol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
210188
Zoro #
G2044165
UPC #
020066125806
Country of Origin
China
Dimensions
Overall Length
12 in
Details
Item
Marking Pistol
Holds
Can of Marking Paint or Chalk
For Use With
Rust-Oleum Inverted Marking Paint or Industrial Choice Precision-Line Inverted Marking Paint or Chalk
Material of Construction
Steel/Plastic
Includes
Pistol
Features
Comfort Grip, Light-Touch Trigger
Product Type
Marking Pistol
Series
High Performance
Compatible Paint Series
M1400, M1600, M1800, MC1800
Material
Steel
Compatible Container Type
Aerosol Can
Description
Marking Pistol, Holds Can of Marking Paint or Chalk, Material of Construction Steel/Plastic, Overall Length 12 in, For Use With Rust-Oleum Inverted Marking Paint or Industrial Choice Precision-Line Inverted Marking Paint or Chalk, Includes Pistol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.