Zoro Homepage

Matte Metallic Paint and Primer Spray, Gold, 11 oz

  • Mfr # 387992

  • Zoro # G015669886


product price: $13.79
/ea
Sold in multiples of 6 for $82.74

Key Features

Color
Gold
Color Family
Gold
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387992
Zoro #
G015669886
UPC #
020066031497
Country of Origin
United States

Details

Color
Gold
Color Family
Gold
Coverage
10 to 15 sq ft
Base Type
Solvent
Dry Time
1 hr
Resin Type
Alkyd
Dry Time Tack Free
30 min
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Metallic
Minimum Application Temperature
50°F
Maximum Application Temperature
90°F
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Compatible Surface Material
Aluminum, Metal, Wood
Sheen
Matte Metallic
Application Method
Spray
Net Weight
11 oz
Item
Spray Paint
Standards
MIR Compliant

Description

Its never been easier to bring an upscale, modern look to your all your projects. Rust-Oleum Universal Metallic Spray Paint is an all-surface paint and primer in one that provides ultimate long-lasting protection and durability. This breakthrough, rust preventive formula adheres to plastic, wood, metal, concrete, wicker, aluminum, and masonry surfaces. A comfort grip trigger eliminates finger fatigue caused by continuous spraying. Any angle spray allows you to spray even upside down.


  • For use on interior / exterior environments
  • One Universal coating for diverse substrates
  • Ultimate flexibility for extreme applications
  • Maximum adhesion for demanding substrates
  • Fast, efficient coverage
  • Fade and chip resistant
  • Rust preventative

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.