customer-service Help
Rust-Oleum

Metallic Spray Paint, Aluminum, Metallic, 11 oz.

Rust-Oleum Metallic Spray Paint,  Aluminum,  Metallic,  11 oz. 7715830
Tap to zoom
Hover or click to zoom
$7.97
  • Application Method: Aerosol Spray
  • Item: Spray Paint
  • Paint and Primer Finish: Metallic
See full product details
Orders over $75 ship free.

Total: $7.97

Rust-Oleum #7715830 Specifications

  • Application Method: Aerosol Spray
  • Item: Spray Paint
  • Paint and Primer Finish: Metallic
  • Color Family: Aluminum / Metallic
  • Container Size: 11 oz.
  • Spray Paints Item: Metallic Spray Paint
  • Finish: Metallic
  • Net Weight: 11 oz
  • Coverage: 4 to 6 sq ft
  • Color: Aluminum
  • Base Type: Solvent
  • Resin Type: Acrylic
  • Dry Time: 1 hr
  • Dry Time Recoat: 1 to 48 hr
  • Dry Time Tack Free: 1 hr
  • Exposure Conditions: Interior
  • Application Temperature: 50 Degrees to 90 Degrees F
  • Paint Sub-Brand: Stops Rust
  • Sub-Category: Paint
  • VOC Content: MIR Compliant
  • Max. Temp.: 90 Degrees F
  • Standards: MIR Compliant
  • Country of Origin (subject to change): United States

Description

Spray Paint, Aluminum, Metallic Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Metal, Paper, Plastic, Wood, Solvent Base Type, Resin Type Acrylic, Application Temperature 50 Degrees to 90 Degrees F, Interior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 4 to 6 sq ft

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #7715830