Zoro Homepage
This item is Discontinued.
Rust-Oleum Metallic Spray Paint, Racing Green, Metallic, 11 oz. 7252830

Metallic Spray Paint, Racing Green, Metallic, 11 oz. (Discontinued)

  • Mfr # 7252830
  • Zoro # G3471422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7252830
Zoro #
G3471422
UPC #
020066725280
Country of Origin
United States

Details

Item
Metallic Spray Paint
Paint and Primer Sub Category
Specialty Spray Paint
Paint Color Family
Greens
Color
Racing Green
Paint and Primer Finish
Metallic
Net Weight
11 oz.
Coverage
10 to 12 sq. ft.
Dry Time
30 min.
Base Type
Solvent
Paint and Primer Surface Material
Concrete, Masonry, Metal, Wood
Standards
VOC and MIR Compliant
Dry Time Tack Free
10 min.
Application Temperature
50 to 90 Degrees F
Paint Sub-Brand
Stops Rust
Dry Time Recoat
24 hr.
Resin Type
Enamel
Color Family
Greens
Exposure Conditions
Interior/Exterior
Spray Paints Item
Metallic Spray Paint

Description

Metallic Spray Paint, Color Family Greens, Resin Type Enamel, Color Racing Green, Base Type Solvent, Dry Time 30 min, Dry Time Tack Free 10 min, Net Weight 11 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.