Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Midnight Black, Acrylic, 10.25 oz, 4 PK

  • Mfr # 354075

  • Zoro # G509760846


product price: $14.19
/pk 4, $3.55/ea
Sold in multiples of 4 for $56.76

Key Features

Color Family
Black
Net Weight
10.25 oz
Base Type
Acrylic
Paint and Primer Finish
Intense Shimmer Finish
Exposure Conditions
For interior use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354075
Zoro #
G509760846
UPC #
20066457570
Country of Origin
United States

Dimensions

Container Size
10.25 oz

Details

Color
Midnight Black
Color Family
Black
Net Weight
10.25 oz
Base Type
Acrylic
Paint and Primer Finish
Intense Shimmer Finish
Exposure Conditions
For interior use
Finish Texture
Sparkling
Compatible Surface Material
wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic

Description

Glitter spray paint offers an intense sparkling finish for any craft or decorative project. Our Glitter paint also provides a full coverage of radiant shimmer for many surfaces including: wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic and more. Hold can upright 12-14 inch from surface and spray in a steady back-and-forth motion, slightly overlapping each stroke.


  • • Delivers a bold, sparkling finish on metal, wood, glass, pottery, paper, plastic and other surfaces
  • • For interior use on craft and decoration projects
  • • Acrylic-based formula provides a premium, attractive finish
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.