Zoro Homepage

Mirror Effect Spray Paint, Silver, 6 oz.

  • Mfr # 301494

  • Zoro # G422415113


product price: $15.75
/ea
Sold in multiples of 6 for $94.50

Key Features

Coverage
3-5 sq.ft./can
Color Family
Silver
Compatible Surface Material
Glass and Acrylic
Color
Silver
Dry Time to Recoat
Anytime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301494
Zoro #
G422415113
UPC #
020066323523
Country of Origin
United States

Details

Coverage
3-5 sq.ft./can
Color Family
Silver
Compatible Surface Material
Glass and Acrylic
Color
Silver
Dry Time to Recoat
Anytime
Finish Texture
Metallic
Base Type
Solvent
Item
Mirror Effect Spray Paint
Dry Time
5-10 minutes
Exposure Conditions
Interior

Description

Rust-Oleum Mirror Effect is an innovative coating that transforms glass and acrylic into a unique mirror finish. It works on glass vases, jars, framed glass, tabletops, candle holders and more.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.