Zoro Homepage

Paint, 1 gal. Size, Clear, Gloss

  • Mfr # 316836

  • Zoro # G0234092


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Application Method
Brush, Roller, Spray
Coverage
200 sq. ft./gal.
Base Type
Solvent
Color
Clear
Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316836
Zoro #
G0234092
UPC #
020066349387
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Paint Activator
Application Method
Brush, Roller, Spray
Coverage
200 sq. ft./gal.
Base Type
Solvent
Color
Clear
Finish
Gloss
Dry Time
24 hr
VOC Content
Less Than 250 g/L
For Use With
9200 System Low Temperature Epoxy
Resin Type
Phenalkamine Epoxy
Standards
ANSI/NSF Std. 61
Activator, Base, Paint or Primer
Activator
Number of Components
2-Step System
Surface Material
Concrete, Metal, Steel
Application Time
2 hr, 3 hr
Coating Type
Epoxy Activator
Container Type
Can
Mildew Resistant
No
Coverage Area
140 to 225 sq ft/gal
Resistance Properties
Corrosion Resistant, Moisture Resistant
Exposure Conditions
Interior/Exterior
Primer Required
Yes
Maximum Temperature Resistance
220 Degrees F
Surface Texture
Rough, Smooth
Series Number
9200
Dry Time to Recoat
45 min
Coating Application
Low VOC
Activator Required
Yes
Shelf Life
2 yr
Cure Time
3 to 7 day
Formulation
Phenalkamine Epoxy
Heat Resistant
Flammable

Description

Paint Activator, Base Type Solvent, Resin Type Phenalkamine Epoxy, Color Clear, Finish Gloss, Size 1 gal, VOC Content Less Than 250 g/L, Coverage 200 sq. ft./gal., Exposure Conditions Interior/Exterior, Dry Time 24 hr, Cure Time 3 to 7 day, Application Temperature 20 Degrees to 100 Degrees F, For Use With 9200 System Low Temperature Epoxy

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.