Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Activator Combo, 1 gal.

  • Mfr # 300F30

  • Zoro # G7649892


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Application Method
Brush, Roller, Spray
Base Type
Solvent
Size
1 gal
For Use With
316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy
Dry Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300F30
Zoro #
G7649892
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
5 gal

Details

Item
Paint Activator
Application Method
Brush, Roller, Spray
Base Type
Solvent
Color
Gray
For Use With
316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy
Dry Time
24 hr
VOC Content
Less Than 250 g/L
Standards
ANSI/NSF Std. 61
Resin Type
Phenalkamine Epoxy
Coverage Area
140 to 225 sq ft/gal
Cure Time
3 to 7 day
Surface Texture
Rough, Smooth
Series Number
9200
Maximum Application Temperature
100 Degrees F
Activator Required
Yes
Dry Time to Recoat
45 min to 180 day
Resistance Properties
Corrosion Resistant, Moisture Resistant
Coating Type
Epoxy Coating and Activator
Activator, Base, Paint or Primer
Activator, Base
System Series
9200
Use Location
Exterior, Interior
Primer Required
Yes
Includes
Activator, (1) gal Base
Formulation
Phenalkamine Epoxy
Shelf Life
2 yr
Heat Resistant
Flammable
Coating Application
Low VOC
Application Time
2 hr, 3 hr
Maximum Temperature Resistance
220 Degrees F
Mildew Resistant
No
Container Type
Kit
Number of Components
2-Step System
Minimum Application Temperature
20 Degrees F
Surface Material
Concrete, Metal, Steel

Description

Paint Activator, Base Type Solvent, Resin Type Phenalkamine Epoxy, Color Gray, Size 1 gal, VOC Content Less Than 250 g/L, Dry Time 24 hr, Cure Time 3 to 7 day, For Use With 316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy, Includes Activator, (1) gal Base, System Series 9200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.