Zoro Homepage

Paint Activator Combo, 1 gal.

  • Mfr # 300F31

  • Zoro # G7653943


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Application Method
Brush, Roller, Spray
Base Type
Solvent
Size
1 gal
For Use With
316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy
Dry Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300F31
Zoro #
G7653943
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
5 gal

Details

Item
Paint Activator
Application Method
Brush, Roller, Spray
Base Type
Solvent
Color
White
For Use With
316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy
Dry Time
24 hr
VOC Content
Less Than 250 g/L
Resin Type
Phenalkamine Epoxy
Standards
ANSI/NSF Std. 61
Container Type
Kit
Activator, Base, Paint or Primer
Activator, Base
Mildew Resistant
No
Series Number
9200
Activator Required
Yes
Primer Required
Yes
Formulation
Phenalkamine Epoxy
Shelf Life
2 yr
System Series
9200
Resistance Properties
Corrosion Resistant, Moisture Resistant
Surface Material
Concrete, Metal, Steel
Use Location
Exterior, Interior
Coverage Area
140 to 225 sq ft/gal
Surface Texture
Rough, Smooth
Dry Time to Recoat
45 min to 180 day
Includes
Activator, (1) gal Base
Maximum Temperature Resistance
220 Degrees F
Coating Type
Epoxy Coating and Activator
Maximum Application Temperature
100 Degrees F
Number of Components
2-Step System
Application Time
2 hr, 3 hr
Cure Time
3 to 7 day
Heat Resistant
Flammable
Minimum Application Temperature
20 Degrees F
Coating Application
Low VOC

Description

Paint Activator, Base Type Solvent, Resin Type Phenalkamine Epoxy, Color White, Size 1 gal, VOC Content Less Than 250 g/L, Dry Time 24 hr, Cure Time 3 to 7 day, For Use With 316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy, Includes Activator, (1) gal Base, System Series 9200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.