Zoro Homepage

Paint Activator Combo, 1 gal.

  • Mfr # 300F32

  • Zoro # G7649192


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Application Method
Brush, Roller, Spray
Base Type
Solvent
Size
1 gal
VOC Content
Less Than 250 g/L
For Use With
316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300F32
Zoro #
G7649192
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
5 gal

Details

Item
Paint Activator
Application Method
Brush, Roller, Spray
Base Type
Solvent
Color
Blue
VOC Content
Less Than 250 g/L
For Use With
316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy
Dry Time
24 hr
Resin Type
Phenalkamine Epoxy
Standards
ANSI/NSF Std. 61
System Series
9200
Coating Application
Low VOC
Container Type
Kit
Includes
Activator, (1) gal Base
Mildew Resistant
No
Series Number
9200
Number of Components
2-Step System
Dry Time to Recoat
45 min to 180 day
Application Time
2 hr, 3 hr
Activator Required
Yes
Minimum Application Temperature
20 Degrees F
Formulation
Phenalkamine Epoxy
Shelf Life
2 yr
Primer Required
Yes
Resistance Properties
Corrosion Resistant, Moisture Resistant
Coverage Area
140 to 225 sq ft/gal
Maximum Application Temperature
100 Degrees F
Coating Type
Epoxy Coating and Activator
Heat Resistant
Flammable
Surface Material
Concrete, Metal, Steel
Maximum Temperature Resistance
220 Degrees F
Activator, Base, Paint or Primer
Activator, Base
Cure Time
3 to 7 day
Surface Texture
Rough, Smooth

Description

Paint Activator, Base Type Solvent, Resin Type Phenalkamine Epoxy, Color Blue, Size 1 gal, VOC Content Less Than 250 g/L, Dry Time 24 hr, Cure Time 3 to 7 day, For Use With 316834, 316835, 316836, 318207, 9200 System Low Temperature Epoxy, Includes Activator, (1) gal Base, System Series 9200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.