Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint, Blue, Gloss, 5 gal, 200 sq ft/gal

  • Mfr # 318207

  • Zoro # G0234083


product price: $414.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Size
5 gal
Color
Blue
Color Family
Blues
Finish
Gloss
For Use With
Mfr. No. 316836
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318207
Zoro #
G0234083
UPC #
020066353209
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Paint
Color
Blue
Color Family
Blues
Finish
Gloss
For Use With
Mfr. No. 316836
Base Type
Solvent
Resin Type
Epoxy
Exposure Conditions
Interior/Exterior
VOC Content
246 g/L
Paint Color Family
Blues
Dry Time
24 hr
Dry Time Recoat
24 hr
Coverage
200 sq ft/gal
Coating Type
Epoxy Coating
Paint and Primer Sub Category
Enamels
Net Weight
59 lb
Application Temperature
20 Degrees to 100 Degrees F
Application Method
Brush, Roll, Spray
Coverage Area
140 to 225 sq ft/gal
Container Type
Can
Formulation
Phenalkamine Epoxy
Cure Time
3 to 7 day
Surface Texture
Rough, Smooth
Surface Material
Concrete, Metal, Steel
Activator, Base, Paint or Primer
Base
Series Number
9200
Coating Application
Low VOC
Number of Components
2-Step System

Description

Paint, Base Type Solvent, Resin Type Epoxy, Color Blue, Finish Gloss, Size 5 gal, Net Weight 59 lb, VOC Content 246 g/L, Coverage 200 sq ft/gal, Exposure Conditions Interior/Exterior, Dry Time 24 hr, Cure Time 3 to 7 day, Application Temperature 20 Degrees to 100 Degrees F, For Use With Mfr. No. 316836

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.