Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint, Gloss, Acrylic Latex Base, Sun Yellow, 8 oz

  • Mfr # 20066194574

  • Zoro # G003996338


product price: $36.15
/ea

Key Features

For Use On Surface Material
Masonry, Metal, Ceramic, Wood
Finish
Gloss
Size
8 oz
Paint Base Type
Acrylic Latex
Color
Sun Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20066194574
Zoro #
G003996338
UPC #
020066194574
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Paint
For Use On Surface Material
Masonry, Metal, Ceramic, Wood
Finish
Gloss
Paint Base Type
Acrylic Latex
Color
Sun Yellow
Coverage
20 sq ft
VOC Content
209 g/L
Dry Time
30 min
Dry Time Recoat
30 min
Cure Time
4 hr
Application Temperature
10 to 32°C
Exposure Conditions
Exterior and Interior
Resin Type
Acrylic
Paint Cleanup
Water and Soap
Application Method
Brush

Description

  • For indoor and outdoor use
  • Fast dry
  • Smooth, durable finish
  • Goes further, covers faster, and lasts longer than ordinary paints
  • Great for wood, metal, wicker, and crafts
  • Soap and water clean-up
  • Acrylic latex
  • Sun Yellow
  • .50 pint
  • Length: 3
  • Width: 3
  • Height: 3
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.