Zoro Homepage

Paint, Hammerd Gray, Interior/Exterior, 1QT

  • Mfr # 7214502

  • Zoro # G303446038


product price: $29.99
/ea
Sold in multiples of 2 for $59.98

Key Features

Color
Gray
Resin Type
Modified Alkyd
Dry Time
30 min
Application Method
Brush
Brand and Series
Rust-Oleum Stops Rust
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7214502
Zoro #
G303446038
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Interior/Exterior Paint
Color
Gray
Resin Type
Modified Alkyd
Dry Time
30 min
Application Method
Brush
Brand and Series
Rust-Oleum Stops Rust
VOC Content
Less Than450 g/l
Base Type
Oil
Features
Apply Directly Over Rust
Cure Time
24 hr
Container Type
Can
Minimum Application Temperature
50 Degrees F
Surface Material
Metal
Coating Application
Standard
Activator, Base, Paint or Primer
Paint
Surface Texture
Smooth
Sub Brand
Stops Rust
Coverage Area
75-150 sq ft/qt
Number of Components
2-Step System
Maximum Application Temperature
90 Degrees F
Shelf Life
5 yr

Description

Paint,Hammerd Gray,Interior/Exterior,1QT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: MI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.