Zoro Homepage

Paint Leveling Additive, 8oz, Solvent Base

  • Mfr # 9404730

  • Zoro # G1008104


product price: $12.29
/ea

Key Features

Application Method
Activator
Coverage
8-oz/gal
Base Type
Solvent
Color
Clear
Size
8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9404730
Zoro #
G1008104
UPC #
020066940478
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Item
Paint Leveling Additive
Application Method
Activator
Coverage
8-oz/gal
Base Type
Solvent
Color
Clear
Dry Time
2-3 hrs
For Use With
9400 System High Gloss Polyester Urethane
Exposure
Interior or Exterior
VOC Content
769-g/L
Standards
40 CFR Part 372, EPA Standards, TSCA 12(b)
Coverage Area
8 oz/gal
Use Location
Exterior, Interior
Exposure Conditions
Interior/Exterior
Additive Type
System Leveling Additive
Flammability
Flammable
Scent
Solvent Like
Container Type
Can
Application Temperature
32 to 100 degrees F
Color Family
Clear

Description

Paint Leveling Additive, Additive Type System Leveling Additive, Base Type Solvent, Color White, Coverage Area 8 oz/gal, Use Location Exterior, Interior, Container Size 8 oz, Application Method Airless Spray, Brush, Air-Atomized Spray, Roller, Container Type Can, Dry Time 2 to 3 hr, Exposure Conditions Extreme, Flammability Flammable, For Use With 9400 System High Gloss Polyester Urethane, Scent Solvent Like, Standards 40 CFR Part 372, EPA Standards, TSCA 12(b), VOC Content 769 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CT, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.