Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint Remover, Cleaners/Thinners, 1 gal.

  • Mfr # 315512

  • Zoro # G4016840


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Application Method
Soak
Base Type
Solvent
Container Size
1 gal
VOC Content
VOC Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315512
Zoro #
G4016840
UPC #
020066347338
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Application Method
Soak
Base Type
Solvent
VOC Content
VOC Free
Application
Cleans Paint Tools and Equipment, Thins Lacquer and One-Part Epoxies
Item
Paint Remover
Features
Fast Evaporation
Sub-Category
General Purpose Paint Thinners
Contains
Parachlorobenzotrifluoride
Standards
EPA Standard
Flammability
Flammable
VOC Compliant
Yes
Container Type
Can
Remover Type
Paint Thinner
Materials Removed
Paint, Solvent Based Products
Strength
Regular
Use Location
Exterior, Interior
For Use On
Equipment, Surfaces
Product Form
Liquid
Odorless
No

Description

Paint Remover, Materials Removed Paint, Solvent Based Products, Remover Type Paint Thinner, Contains Parachlorobenzotrifluoride, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Can, Application Cleans Paint Tools and Equipment, Thins Lacquer and One-Part Epoxies, Application Method Soak, Features Fast Evaporation, Flammability Flammable, Standards EPA Standard

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.