Zoro Homepage
This item is Discontinued.
Rust-Oleum Paint, Semi-gloss, 1 gal 269357

Paint, Semi-gloss, 1 gal (Discontinued)

  • Mfr # 269357
  • Zoro # G5180201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269357
Zoro #
G5180201
UPC #
020066225681
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Paint
Finish
Semi-gloss
Color
Marlin Blue
Coverage
230 to 460 sq ft /gal
VOC Content
Less Than 207 g/L
Dry Time
6 to 12 hr
Dry Time Recoat
72 hr to 30 day
Application Temperature
50 Degrees to 90 Degrees F
Application Method
Brush, Roll, Spray
Exposure Conditions
Exterior
Cure Time
72 hr
Resin Type
Acrylic

Description

Paint, Base Type Solvent, Resin Type Acrylic, Color Marlin Blue, Finish Semi-Gloss, Size 1 gal, VOC Content Less Than 207 g/L, Coverage 230 to 460 sq ft /gal, Exposure Conditions Exterior, Dry Time 6 to 12 hr, Cure Time 72 hr, Application Temperature 50 Degrees to 90 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.