Zoro Homepage

Paint Thinner, 1 gal.

  • Mfr # 165402

  • Zoro # G2408217


product price: $60.45
/ea

Key Features

Size
1 gal
Application Method
Brush, Roller, Spray
Base Type
Solvent
Container Size
1 gal
VOC Content
831 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165402
Zoro #
G2408217
UPC #
020066016593
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Application Method
Brush, Roller, Spray
Base Type
Solvent
VOC Content
831 g/L
Item
Immersion Paint Thinner
Sub-Category
Water Immersion Coating Thinner
Contains
Ethylbenzene, Methyl Isobutyl Ketone, n-Butanol, Toluene, Xylene
Application
Use with 9100 Epoxy System
Strength
Regular
Standards
EPA Standard
Remover Type
Paint Thinner
Flammability
Flammable
Container Type
Can
Materials Removed
Epoxy Mastic, Paint
Odorless
No
For Use On
Equipment, Surfaces
Use Location
Exterior, Interior
Product Form
Liquid

Description

Immersion Paint Thinner, Materials Removed Epoxy Mastic, Paint, Remover Type Paint Thinner, Contains Ethylbenzene, Methyl Isobutyl Ketone, n-Butanol, Toluene, Xylene, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Can, Application Use with 9100 Epoxy System, Application Method Brush, Roller, Spray, Flammability Flammable, Standards EPA Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.