Zoro Homepage

Paint Thinner, 1 gal.

  • Mfr # 641402

  • Zoro # G2310323


product price: $42.89
/ea

Key Features

Size
1 gal
Application Method
Spray
Base Type
Solvent
Container Size
1 gal
VOC Content
759 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641402
Zoro #
G2310323
UPC #
020066064105
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Application Method
Spray
Base Type
Solvent
VOC Content
759 g/L
Item
Paint Thinner
Sub-Category
General Purpose Paint Thinners
Contains
n-Heptane, Naphtha, Octane, Pine oil
Application
Alkyd and Latex Coatings for Spray Applications
Flammability
Flammable
Odorless
No
For Use On
Equipment, Surfaces
Remover Type
Paint Thinner
Materials Removed
Alkyd Coating, Latex Coating
Strength
Regular
Container Type
Can
Use Location
Exterior, Interior
Solvent Type
Naptha Thinner
Product Form
Liquid
Standards
EPA Standard

Description

Paint Thinner, Materials Removed Alkyd Coating, Latex Coating, Remover Type Paint Thinner, Contains n-Heptane, Naphtha, Octane, Pine oil, Base Type Solvent, Product Form Liquid, Strength Regular, Container Size 1 gal, For Use On Equipment, Surfaces, Use Location Exterior, Interior, Odorless No, Container Type Can, Application Alkyd and Latex Coatings for Spray Applications, Application Method Spray, Flammability Flammable, Solvent Type Naptha Thinner, Standards EPA Standard

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.