Painter's Touch 2X Ultra Cover Gloss Marigold 12 Oz. Spray
Mfr # 249862
Zoro # G411231328
product price: $7.89
/eaSold in multiples of 6 for $47.34
Key Features
Color
Gloss Marigold
Color Family
Marigold
Application Method
Spray
Container Size
12 oz.
Paint and Primer Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249862
Zoro #
G411231328
UPC #
10020066199767
Country of Origin
United States
Dimensions
Container Size
12 oz.
Details
Color
Gloss Marigold
Color Family
Marigold
Application Method
Spray
Paint and Primer Finish
Gloss
Exposure Conditions
indoor and outdoor
Compatible Surface Material
wood, plastic, metal and more
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Gloss Spray Paint allows for a simple refresh or coat on your interior or exterior items with ultimate coverage. Double Cover technology saves time and energy to complete your projects faster. Any-angle spray with comfort tip reduces finger fatigue with easy application from any direction. This item is sold in increments of 6.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.