Painters Touch 2X Ultra Cover Premium Latex Paint Gloss Kona Brown 1/2 Pt.

  • Mfr # 1977730

  • Zoro # G221881751


product price:  $10.15
/ea

Key Features

For Use On Surface Material
Wood, metal, plaster, masonry or unglazed ceramic
Finish
Gloss
VOC Content
Less than 200 g/L
Resin Type
Water-based Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1977730
Zoro #
G221881751
UPC #
20066197773
Country of Origin
United States

Details

Item
Brush-On Paint
For Use On Surface Material
Wood, metal, plaster, masonry or unglazed ceramic
Color
Kona Brown
Finish
Gloss
VOC Content
Less than 200 g/L
Resin Type
Water-based Acrylic

Description

An all-purpose latex brushable paint for use on wood metal wicker and crafts. Durable finish provides excellent resistance to chipping cracking and peeling and has outstanding fade resistance and sheen retention. Suitable for use on interior and exterior surfaces. Safe for use on childrens toys and furniture. Dries to touch in 30 minutes and to handle in 1 hour.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.