Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Touch 2X Ultra Cover Satin Charcoal Gray 12 Oz. Spray

  • Mfr # 342061

  • Zoro # G011231063


product price: $9.65
/ea
Sold in multiples of 6 for $57.90

Key Features

Size
12 oz
Overall Width
2-5/8 in
Color
Satin Charcoal Gray
Overall Length
2-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342061
Zoro #
G011231063
UPC #
10020066405745
Country of Origin
United States

Dimensions

Size
12 oz
Overall Width
2-5/8 in
Overall Length
2-5/8 in

Details

Color
Satin Charcoal Gray

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Satin Spray Paint allows for a simple refresh or coat on your interior or exterior items with ultimate coverage. Double Cover technology saves time and energy to complete your projects faster. Any-angle spray with comfort tip reduces finger fatigue with easy application from any direction. This item is sold in increments of 6.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.