
Painter's Touch 2X Ultra Cover Satin London Gray 12 Oz. Spray
Mfr # 249857
Zoro # G911231415
product price:Â $9.65
/ea
Sold in multiples of 6 for $57.90
Key Features
Color
Satin London Gray
Color Family
Gray
Paint and Primer Finish
Satin
Container Size
12 oz
Exposure Conditions
indoor and outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
249857
Zoro #
G911231415
UPC #
10020066199729
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Color
Satin London Gray
Color Family
Gray
Paint and Primer Finish
Satin
Exposure Conditions
indoor and outdoor
Compatible Surface Material
wood, plastic, metal and more
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Satin Spray Paint allows for a simple refresh or coat on your interior or exterior items with ultimate coverage. Double Cover technology saves time and energy to complete your projects faster. Any-angle spray with comfort tip reduces finger fatigue with easy application from any direction. This item is sold in increments of 6.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.