Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Touch 2X Ultra Cover Satin Seaside 12 Oz. Spray

  • Mfr # 315395

  • Zoro # G911231248


product price: $8.69
/ea
Sold in multiples of 6 for $52.14

Key Features

Color
Satin Seaside
Color Family
Seaside
Exposure Conditions
indoor and outdoor
Paint and Primer Finish
Satin
Container Size
12 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
315395
Zoro #
G911231248
UPC #
10020066350229
Country of Origin
United States

Dimensions

Container Size
12 oz.

Details

Color
Satin Seaside
Color Family
Seaside
Exposure Conditions
indoor and outdoor
Paint and Primer Finish
Satin
Compatible Surface Material
wood, plastic, metal and more

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Satin Spray Paint allows for a simple refresh or coat on your interior or exterior items with ultimate coverage. Double Cover technology saves time and energy to complete your projects faster. Any-angle spray with comfort tip reduces finger fatigue with easy application from any direction. This item is sold in increments of 6.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.