
Painter's Touch 2X Ultra Cover Satin Warm Caramel 12 Oz. Spray
Mfr # 267118
Zoro # G611231296
product price: $8.69
/eaSold in multiples of 6 for $52.14
Key Features
Container Size
12 oz
Color
Warm caramel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
267118
Zoro #
G611231296
UPC #
10020066237315
Country of Origin
United States
Dimensions
Container Size
12 oz
Details
Color
Warm caramel
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Satin Spray Paint allows for a simple refresh or coat on your interior or exterior items with ultimate coverage. Double Cover technology saves time and energy to complete your projects faster. Any-angle spray with comfort tip reduces finger fatigue with easy application from any direction. This item is sold in increments of 6.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.