
Painter's Touch 2X Ultra Cover Spray Paint, Burnt Sienna, Ultra Matte, 12 oz
Mfr # 366987
Zoro # G916552683
product price:Â $10.19
/ea
Sold in multiples of 6 for $61.14
Key Features
Dry Time
1 hr
Dry Time Tack Free
20 min
Base Type
Solvent
Minimum Application Temperature
50°F
Exposure Conditions
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
366987
Zoro #
G916552683
UPC #
20066489007
Country of Origin
United States
Details
Dry Time
1 hr
Dry Time Tack Free
20 min
Base Type
Solvent
Minimum Application Temperature
50°F
Exposure Conditions
Interior/Exterior
Sheen
Ultra Matte
Maximum Application Temperature
90°F
Color Family
Orange
Paint and Primer Finish
Ultra Matte
Finish Texture
Ultra Matte
Compatible Surface Material
Metal, Wood, Plastic and More
Application Method
Spray
Resin Type
Modified Alkyd
Color
Burnt Sienna
Item
Spray Paint
Net Weight
12 oz
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Coverage
6 to 10 sq. ft./can
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.