
Painter's Touch 2X Ultra Cover Spray Paint, Deep Purple, Satin, 12 Oz
Mfr # 393569
Zoro # G216534501
product price: $8.25
/ea
Sold in multiples of 6 for $49.50
Key Features
Resin Type
Alkyd
Paint and Primer Finish
Satin
Coverage
8-12 sq. ft./can
Maximum Application Temperature
90° F
Exposure Conditions
Interior/Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393569
Zoro #
G216534501
UPC #
20066037741
Country of Origin
United States
Details
Resin Type
Alkyd
Paint and Primer Finish
Satin
Item
Spray Paint
Coverage
8-12 sq. ft./can
Maximum Application Temperature
90° F
Exposure Conditions
Interior/Exterior
Minimum Application Temperature
50° F
Color
Deep Purple
Dry Time Tack Free
20 min
Dry Time
1 hr
Application Method
Spray
Compatible Surface Material
Wood, Metal, Most Plastic, Wicker and More
Base Type
Solvent
Dry Time to Recoat
Within 1 hour or after 48 hours
Description
With the breakthrough Double Coverage Technology of Painter's Touch 2X Ultra Cover spray paint, your project could be done twice as fast with two times the coverage. This lets you get the job done faster so you can enjoy it sooner. With indoor and outdoor durability, you can rest assure your project will last. Plus this smooth finish applies easily and dries fast.
- Premium general purpose spray paint
- Ultimate coverage
- Apply to a variety of surfaces - wood, plastic, metal and more
- Any-angle spray system allows you to spray at any angle for those hard to reach areas
- Comfort spray tip helps eliminate finger fatigue for those larger projects
- Fast drying
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.