Zoro Homepage

Painter's Touch 2X Ultra Cover Spray Paint, Deep Timber, Satin, 12 Oz

  • Mfr # 393570

  • Zoro # G416534523


product price: $8.25
/ea
Sold in multiples of 6 for $49.50

Key Features

Base Type
Solvent
Resin Type
Alkyd
Dry Time Tack Free
20 min
Dry Time to Recoat
Within 1 hour or after 48 hours
Minimum Application Temperature
50° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393570
Zoro #
G416534523
UPC #
20066037758
Country of Origin
United States

Details

Base Type
Solvent
Resin Type
Alkyd
Dry Time Tack Free
20 min
Item
Spray Paint
Dry Time to Recoat
Within 1 hour or after 48 hours
Minimum Application Temperature
50° F
Compatible Surface Material
Wood, Metal, Most Plastic, Wicker and More
Dry Time
1 hr
Coverage
8-12 sq. ft./can
Exposure Conditions
Interior/Exterior
Color
Deep Timber
Paint and Primer Finish
Satin
Maximum Application Temperature
90° F
Application Method
Spray

Description

With the breakthrough Double Coverage Technology of Painter's Touch 2X Ultra Cover spray paint, your project could be done twice as fast with two times the coverage. This lets you get the job done faster so you can enjoy it sooner. With indoor and outdoor durability, you can rest assure your project will last. Plus this smooth finish applies easily and dries fast.


  • Premium general purpose spray paint
  • Ultimate coverage
  • Apply to a variety of surfaces - wood, plastic, metal and more
  • Any-angle spray system allows you to spray at any angle for those hard to reach areas
  • Comfort spray tip helps eliminate finger fatigue for those larger projects
  • Fast drying

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.