Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Painter's Touch 2X Ultra Cover Spray Paint, Dreamy Lavender, Gloss, 12 oz

  • Mfr # 366991

  • Zoro # G616552686


product price: $8.25
/ea
Sold in multiples of 6 for $49.50

Key Features

Application Method
Spray
Coverage
8 to 12 sq.ft./can
Base Type
Solvent
Resin Type
Alkyd
Dry Time to Recoat
Within 1 hr. or after 48 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366991
Zoro #
G616552686
UPC #
20066489144
Country of Origin
United States

Details

Application Method
Spray
Coverage
8 to 12 sq.ft./can
Base Type
Solvent
Resin Type
Alkyd
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Compatible Surface Material
Metal, Wood, Plastic and More
Item
Spray Paint
Sheen
Gloss
Minimum Application Temperature
50°F
Paint and Primer Finish
Gloss
Maximum Application Temperature
90°F
Dry Time
1 hr
Net Weight
12 oz
Exposure Conditions
Interior/Exterior
Color
Dreamy Lavender
Color Family
Purple
Dry Time Tack Free
20 min

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.