
Painter's Touch 2X Ultra Cover Spray Paint, Emerald Isle, High Gloss, 12 oz
Mfr # 366989
Zoro # G416552695
product price: $10.19
/eaSold in multiples of 6 for $61.14
Key Features
Application Method
Spray
Minimum Application Temperature
50°F
Base Type
Solvent
Dry Time
1 hr
Color
Emerald Isle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
366989
Zoro #
G416552695
UPC #
20066489120
Country of Origin
United States
Details
Application Method
Spray
Minimum Application Temperature
50°F
Base Type
Solvent
Dry Time
1 hr
Color
Emerald Isle
Resin Type
Alkyd, Urea Aldehyde
Net Weight
12 oz
Paint and Primer Finish
High Gloss
Finish Texture
High Gloss
Coverage
10 to 15 sq.ft./can
Item
Spray Paint
Compatible Surface Material
Metal, Wood, Plastic and More
Dry Time Tack Free
20 min
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Maximum Application Temperature
90°F
Sheen
High Gloss
Color Family
Green
Exposure Conditions
Interior/Exterior
Description
Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.