Painter's Touch 2X Ultra Cover Spray Paint, French Truffle, Satin, 12 Oz

  • Mfr # 393572

  • Zoro # G116534502


product price:  $8.25
/ea
Sold in multiples of 6 for $49.50

Key Features

Dry Time to Recoat
Within 1 hour or after 48 hours
Compatible Surface Material
Wood, Metal, Most Plastic, Wicker and More
Application Method
Spray
Paint and Primer Finish
Satin
Coverage
8-12 sq. ft./can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393572
Zoro #
G116534502
UPC #
20066037772
Country of Origin
United States

Details

Dry Time to Recoat
Within 1 hour or after 48 hours
Compatible Surface Material
Wood, Metal, Most Plastic, Wicker and More
Application Method
Spray
Item
Spray Paint
Paint and Primer Finish
Satin
Coverage
8-12 sq. ft./can
Dry Time
1 hr
Exposure Conditions
Interior/Exterior
Resin Type
Alkyd
Color
French Truffle
Dry Time Tack Free
20 min
Minimum Application Temperature
50° F
Maximum Application Temperature
90° F
Base Type
Solvent

Description

With the breakthrough Double Coverage Technology of Painter's Touch 2X Ultra Cover spray paint, your project could be done twice as fast with two times the coverage. This lets you get the job done faster so you can enjoy it sooner. With indoor and outdoor durability, you can rest assure your project will last. Plus this smooth finish applies easily and dries fast.


  • Premium general purpose spray paint
  • Ultimate coverage
  • Apply to a variety of surfaces - wood, plastic, metal and more
  • Any-angle spray system allows you to spray at any angle for those hard to reach areas
  • Comfort spray tip helps eliminate finger fatigue for those larger projects
  • Fast drying

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.