Painter's Touch 2X Ultra Cover Spray Paint, Green Apple, Satin, Solvent, 12 Oz

  • Mfr # 334070

  • Zoro # G1963091


product price: $6.95
/ea
Sold in multiples of 6 for $41.70

Key Features

Color Family
Green
Net Weight
12 Oz
Sheen
Satin
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
334070
Zoro #
G1963091
UPC #
020066187347
Country of Origin
United States

Details

Item
Spray Paint
Color
Green Apple
Color Family
Green
Net Weight
12 Oz
Sheen
Satin
Coverage
8 to 12 sq.ft. per can
Base Type
Solvent
Dry Time
1 hr
Application Method
Spray
Dry Time Recoat
Within 1 hr. or after 48 hr.
Paint and Primer Sub Category
General Purpose Spray Paint
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Metal, Wood, Plastic and More
Resin Type
Alkyd
Dry Time Tack Free
20 min
Spray Paints Item
Spray Paint
Application Temperature
50 Degrees to 90 Degrees F
Paint and Primer Finish
Satin
Brand and Series
Rust-Oleum Painter's Touch 2X Ultra Cover
Application
General Purpose
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Compatible Surface Material
Metal, Wood, Plastic and More
Coating Application
General Purpose

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.