Painter's Touch 2X Ultra Cover Spray Paint, Harvest Peach, Satin, 12 oz

  • Mfr # 366993

  • Zoro # G316552689


product price:  $7.45
/ea
Sold in multiples of 6 for $44.70

Key Features

Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Satin
Application Method
Spray
Resin Type
Acrylic Modified Alkyd
Dry Time to Recoat
Within 1 hr. or after 48 hr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366993
Zoro #
G316552689
UPC #
20066489168
Country of Origin
United States

Details

Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Satin
Application Method
Spray
Resin Type
Acrylic Modified Alkyd
Dry Time to Recoat
Within 1 hr. or after 48 hr.
Base Type
Solvent
Maximum Application Temperature
90°F
Dry Time
1 hr
Compatible Surface Material
Metal, Wood, Plastic and More
Minimum Application Temperature
50°F
Net Weight
12 oz
Color Family
Yellow
Coverage
8 to 12 sq.ft./can
Sheen
Satin
Dry Time Tack Free
20 min
Color
Harvest Peach
Item
Spray Paint

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.